Motion
L0915-070
SFGO ULTRA 32 Polyalphaolefin (PAO)-Based Synthetic oil - Food Grade, 32 ISO Grade, 10 SAE Grade, 330 gal, Tote
MI ITEM #08259397
MFR #L0915-070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SFGO ULTRA 32 Polyalphaolefin (PAO)-Based Synthetic oil - Food Grade, 32 ISO Grade, 10 SAE Grade, 330 gal, Tote
MI ITEM #08259397
MFR #L0915-070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    330 gal (US)
  • ISO Grade
    32
  • SAE Grade
    10

Details

  • Features & Benefits
    • Excellent thermal stability resulting in longer service life • Superior oxidation resistance • Outstanding anti-wear properties providing extended equipment life
  • Fire Point
    515˚F / 268˚C
  • Flash Point
    475˚F / 246˚C
  • Food Grade
    Food Grade
  • Oil Type
    Synthetic
  • Pour Point
    -58˚F / -50˚C
  • Viscosity
    30 @40°C / 6 @100 °C
  • Viscosity Index
    135

Overview

Mfr description
L0915-070 OIL SFGO ULTRA32 FG 330GAL TOT
  • Excellent thermal stability resulting in longer service life
  • Superior oxidation resistance
  • Outstanding anti-wear properties providing extended equipment life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought