Motion
75075050

DICHTOMATIK
75075050

Dichtomatik O-Ring - 0.139 in Cross Section, 1.421 in ID, 1.699 in OD, FFKM / Kalrez® Material
Mi Item #08259742
MFR #75075050
Price$270.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75075050

Dichtomatik O-Ring - 0.139 in Cross Section, 1.421 in ID, 1.699 in OD, FFKM / Kalrez® Material
Mi Item #08259742
MFR #75075050

Mfr description
75075050 AS568-221 KALREZ O-RING O-RINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.40/each

Specifications

Dimensions

  • Inside Diameter  
    1.421 in
  • Outside Diameter  
    1.699 in

Details

  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Inside Diameter Tolerance
    +/-0.012 in
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Kalrez®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)