Motion
LS2247
LOCK AND STOCK 2 STEP LADDER
Mi Item #08259743
MFR #LS2247
Price$380.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCK AND STOCK 2 STEP LADDER
Mi Item #08259743
MFR #LS2247

Mfr description
LS2247 LOCK&FOLD 2-STEP LADDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$380.46/each

Specifications

Dimensions

  • Top Step Depth
    7.0000 in

Details

  • Ladder Type
    Folding Ladder
  • Number of Steps
    2
  • Step Type
    Perforated
  • Weight Capacity
    350 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)