Motion
K05BK-1620X100

KURIYAMA OF AMERICA
K05BK-1620X100

Tubing - 1 in ID, 1.25 in OD, 100 ft Length
Mi Item #08260638
MFR #K05BK-1620X100
Price$1.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K05BK-1620X100

Tubing - 1 in ID, 1.25 in OD, 100 ft Length
Mi Item #08260638
MFR #K05BK-1620X100

Mfr description
K05BK-1620X100 1" X 1-1/4" BLK PVC
  • Drainage lines
  • Outdoor applications
  • Printing press equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.56/ft

Specifications

Dimensions

  • Length
    100 ft
  • Tube Inner Diameter
    1 in
  • Tube Outer Diameter
    1.25 in
  • Wall Thickness
    0.13 in

Details

  • Additional Details
    Made in North America
  • Color
    Black
  • Inner Tube Material
    PVC
  • Manufacturer Upc Number
    822353199800
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    25 to 150 ºF
  • Product Types
    K05BK Series UV Resistant Black PVC Tubing
  • Type
    PVC Tubing
  • UPC_NO
    822353199800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)