Motion
BOLT STL 425 LONG

REXNORD INC
BOLT STL 425 LONG

Coupling Bolt - Coupling Bolt, Series 52, Cplg Size 425
Mi Item #08260677
MFR #BOLT STL 425 LONG
Price$149.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BOLT STL 425 LONG

Coupling Bolt - Coupling Bolt, Series 52, Cplg Size 425
Mi Item #08260677
MFR #BOLT STL 425 LONG

Mfr description
116093 COUPLING BOLT STL 425
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.15/each

Specifications

Dimensions

  • Coupling Size Code
    425
  • Weight
    0.30 lbs

Details

  • Manufacturer Catalog Number
    116093
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Coupling Bolt
  • Series
    52
  • UPC_NO
    698210734961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)