Motion
01341 DIAMOND WHEEL 650HJ 1V1 D220 MMMPBDW50905 6X1/2X2 X3/8 V20 7010496866

3M
01341 DIAMOND WHEEL 650HJ 1V1 D220 MMMPBDW50905 6X1/2X2 X3/8 V20 7010496866

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1, 6X1/2X2, X=3/8, V=20 D220 650HJ - MMMPBDW50905
MI ITEM #08260752
MFR #01341 DIAMOND WHEEL 650HJ 1V1 D220 MMMPBDW50905 6X1/2X2 X3/8 V20 7010496866
Your Price$2,410.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01341 DIAMOND WHEEL 650HJ 1V1 D220 MMMPBDW50905 6X1/2X2 X3/8 V20 7010496866

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1, 6X1/2X2, X=3/8, V=20 D220 650HJ - MMMPBDW50905
MI ITEM #08260752
MFR #01341 DIAMOND WHEEL 650HJ 1V1 D220 MMMPBDW50905 6X1/2X2 X3/8 V20 7010496866

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,410.26/each(List $2,892.31)

Overview

Mfr description
01341 DIAMOND WHEEL 650HJ 1V1 D220
  • For industrial/occupational use only. Not for consumer sale or use.- Hybrid bond withstands higher temperature operations than a polyimide bond - Delivers a high level of cut-rate among 3M™ Fluting Wheels - High form retention requires less frequent dressing, increasing productivity - Requires a minimum of “white sticking” - Recommended for wet applications - Ideal for long, uninterrupted runs - Available in shapes 1V1,‎ 1A1 with custom arbor hole - Excellent for use on PCD,‎ non-ferrous metals,‎ carbide,‎ cermets and ceramic

Specifications

  • Manufacturer Upc Number
    00638060013410
  • UPC_NO
    00638060013410
  • Abrasive Material
    Diamond
  • Overall Diameter
    6 in
  • Overall Thickness
    0.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Hybrid bond withstands higher temperature operations than a polyimide bond - Delivers a high level of cut-rate among 3M™ Fluting Wheels - High form retention requires less frequent dressing, increasing productivity - Requires a minimum of “white sticking” - Recommended for wet applications - Ideal for long, uninterrupted runs - Available in shapes 1V1,‎ 1A1 with custom arbor hole - Excellent for use on PCD,‎ non-ferrous metals,‎ carbide,‎ cermets and ceramic
  • Weight
    2.704 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text