Motion
005TPC-X
005Tpc-X Flextime Impact W/Cutshield-Xlarge, Black/Tan
Mi Item #08260850
MFR #005TPC-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
005Tpc-X Flextime Impact W/Cutshield-Xlarge, Black/Tan
Mi Item #08260850
MFR #005TPC-X

Mfr description
005TPC-X FLEXTIME IMPACT W/CUTSHIELD
  • Dryhide™ water resistant full-grain goatskin leather palm
  • Cutshield™ Para-aramid/steel/polyester liner
  • Heavy duty rubber on back of hand, fingers and knucle bar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9
  • Size
    X

Details

  • Applications
    General Construction, Light/Medium Industrial, Landscaping
  • Color
    Black/Tan
  • Country of Origin
    CHINA
  • Harmonization Code
    4203.29.3010
  • Lining Material
    Cutshield™
  • Manufacturer Upc Number
    065537865218
  • Spec Sheet
  • Thumb Type
    Wing
  • UPC_NO
    065537865218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)