Motion
CKQGC32-098RAH-X2082

SMC CORP OF AMERICA
CKQGC32-098RAH-X2082

CKQGC32-098RAH-X2082
Mi Item #08260908
MFR #CKQGC32-098RAH-X2082
Price$694.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKQGC32-098RAH-X2082

CKQGC32-098RAH-X2082
Mi Item #08260908
MFR #CKQGC32-098RAH-X2082

Mfr description
CKQGC32-098RAH-X2082
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$694.48/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Overall Width
    1.1400 in, 29 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    180 °From Port Side
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    X2082
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    180 °From Port Side
  • Options Included
    Built-In Magnet, High Type Clamping Height, Round Type Guide Pin, X2082
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Pin Air Cylinders
  • Seal Kit
    CKG-32
  • Series
    CKQ
  • Special Applications
    Clamping
  • Stroke Adjuster Type
    with-shim type
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)