Motion
S133004600

GROVE GEAR
S133004600

Right Angle Worm Gear Speed Reducer - Worm Gear Type, Single, 1.3300 in Center Distance, 60:1 Ratio, 0.6250 in Input Dia., C-Face Quill Input, 0.6250 in Output Dia., Solid Output , 56C Frame
Mi Item #08260991
MFR #S133004600
Price$2,975.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S133004600

Right Angle Worm Gear Speed Reducer - Worm Gear Type, Single, 1.3300 in Center Distance, 60:1 Ratio, 0.6250 in Input Dia., C-Face Quill Input, 0.6250 in Output Dia., Solid Output , 56C Frame
Mi Item #08260991
MFR #S133004600

Mfr description
SS-BMQ813-60-L-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,975.94/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Housing Dimensions
    (L) 8.0000 in x (H) 6.9380 in x (W) 6.2500 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.6250 in
  • Ratio
    60:1
  • Service Factor
    1.00
  • Weight
    17.00 lbs

Details

  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    690310096345
  • Mounting Type
    Base Mounted
  • Output Type
    Solid
  • Reduction
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)