Motion
14MB
Ball Stud M10 16mm ball end
Mi Item #08261009
MFR #14MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Stud M10 16mm ball end
Mi Item #08261009
MFR #14MB

Mfr description
SIZE 14 METRIC BALL JOINT
  • Ball Stud, Zinc Plated Steel, Metal Ball Joint, with Nut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1
  • Length
    1.5
  • Stud Thread Size
    M10x1.5
  • Thread
    M10x1.5
  • Weight
    1
  • Width
    1

Details

  • Material
    Zinc plated steel
  • Product Types
    End Fitting
  • Series
    IGS Extended Life
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)