Motion
SV59-1ZBM-M

RADIANS INC.
SV59-1ZBM-M

High-Visibility Vest - ANSI Class: Type O Class 1, Black
Mi Item #08261206
MFR #SV59-1ZBM-M
Price$41.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV59-1ZBM-M

High-Visibility Vest - ANSI Class: Type O Class 1, Black
Mi Item #08261206
MFR #SV59-1ZBM-M

Mfr description
SV59-1ZBM MED HD SURVEYOR SAFETY VES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.92/each

Specifications

Dimensions

  • Length
    24.99 cm, 9.8400 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Reinforced Wear Points | Web Reinforcement Along Outer Edges | Mesh Upper | Dual Mic Tabs | Grommets At Neck For Tool Tethers | Woven Polyester Twill Black Bottom | Split Pencil 4 Segment Pocket | 3D Radio Pocket With Flap Cover And Clear Credential Window | Tablet Pocket | Interior Upper Chest Pocket With Flap Cover | Zipper Front Closure
  • ANSI Class
    Type O Class 1
  • Approval Listing Regulations
    Type O Class 1
  • Color
    Black
  • Description
    Radians Sv59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    Surveyor
  • Group & Class
    Type O Class 1
  • High Visibility
    Yes
  • Includes
    Front Zipper Closure, Radio Mic Tabs, Tablet Pocket
  • Material
    Twill
  • Material Composition
    Twill
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    10
  • Pattern
    Solid
  • Product Line
    Surveyor Series
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)