Motion
CKU32-128DBH-P3DWASC-X2322

SMC CORP OF AMERICA
CKU32-128DBH-P3DWASC-X2322

CKU32-128DBH-P3DWASC-X2322
MI ITEM #08261221
MFR #CKU32-128DBH-P3DWASC-X2322
Price$952.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKU32-128DBH-P3DWASC-X2322

CKU32-128DBH-P3DWASC-X2322
MI ITEM #08261221
MFR #CKU32-128DBH-P3DWASC-X2322

Mfr description
CKU32-128DBH-P3DWASC-X2322
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$952.21/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Cylinder Size
    32 mm
  • Rod Size
    12.80 mm | 0.5040 in

Details

  • Additional Details
    Holds A Workpiece During Emergency Stops | Plate Cylinder With Small Auto Switch | Round And Diamond Shaped Guide Pins | Unclamp Direction Locking
  • Auto-Switch
    Yes
  • Body Option
    With Lock
  • Body Type
    Plate Type
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    X2322
  • Fluid Type
    Air
  • Guide Type
    Daimond Type
  • Lock Type
    Unclamp direction locking
  • Locking Direction
    Retract
  • Locking Method
    Mechanical Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2
  • Number of Switches
    2
  • Operating Pressure Range
    0.1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Options Included
    L (With Lock), X2322
  • Safety Options
    Unclamp Direction Locking
  • Series
    CKU
  • Special Applications
    Magnetic Field Resis
  • Stroke Adjuster Type
    Adjustment range: 0.5 to 3 mm
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)