Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsBall Bushing
- Bracket 1Magnet Coupled
- Cylinder StyleRodless
- Guide TypeBall Bushing Bearing
- MagnetWith Magnet
- Mounting TypeMagnet Coupled
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesCY1
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)