Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsBall Bushing
- Body TypeRodless
- Cylinder StyleRodless
- Guide TypeBall Bushing Bearing
- MagnetWith Magnet
- Product TypeRodless Air Cylinders
- SeriesCY1
- TypeRodless
Overview
Mfr description
CY1L40H-795B