Overview
Mfr description
LECP6PD-LEY25DB-200
- Factory-preset parameters permit quick start up
- Compatible motor: 24VDC step motor with incremental A/B phase encoder
- NPN or PNP parallel I/O types
- POWER and ALARM LED ™s
- Screw or DIN rail mounting
- Configuration software required (sold separately)
Specifications
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data