Motion
MGPA16-10Z-M9BWS

SMC CORP OF AMERICA
MGPA16-10Z-M9BWS

Guided Air Cylinder - 16 mm Bore, 10 mm Stroke Length
MI ITEM #08261953
MFR #MGPA16-10Z-M9BWS
List Price$303.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPA16-10Z-M9BWS

Guided Air Cylinder - 16 mm Bore, 10 mm Stroke Length
MI ITEM #08261953
MFR #MGPA16-10Z-M9BWS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$303.24/each for your price

Overview

Mfr description
MGPA16-10Z-M9BWS

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Bearings
    High Precision
  • Cushion Type
    Rubber Bumper
  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Horizontal
  • Made to Order
    Yes
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Number of Switches
    1
  • Port Thread Standard
    Rc
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text