Motion
MQMLB16-75D
Rodless Air Cylinder - 16 mm Bore, 75 mm Stroke, Basic Mount
MI ITEM #08261955
MFR #MQMLB16-75D
Price$363.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rodless Air Cylinder - 16 mm Bore, 75 mm Stroke, Basic Mount
MI ITEM #08261955
MFR #MQMLB16-75D

Mfr description
MQMLB16-75D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.42/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    75 mm

Details

  • Country of Origin
    JP
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Rodless Air Cylinders
  • Series
    MQM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)