Specifications
Dimensions
- Bore Diameter6 mm
- Stroke30 mm
Details
- Country of OriginJP
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeRodless Air Cylinders
- SeriesMQM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)