Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- ActuationDouble Acting
- Bracket 1Lateral Mounting
- Mounting TypeLateral Mounting
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesMQQ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)