Motion
20-CDQ2B12-5DZ-M9BVS

SMC CORP OF AMERICA
20-CDQ2B12-5DZ-M9BVS

20-CDQ2B12-5DZ-M9BVS
MI ITEM #08261981
MFR #20-CDQ2B12-5DZ-M9BVS
Price$78.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-CDQ2B12-5DZ-M9BVS

20-CDQ2B12-5DZ-M9BVS
MI ITEM #08261981
MFR #20-CDQ2B12-5DZ-M9BVS

Mfr description
20-CDQ2B12-5DZ-M9BVS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Stroke
    5

Details

  • Actuation
    Single Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Cylinder Style
    Compact
  • Mounting Type
    Through Hole
  • Piston Action
    Spring Return
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)