Motion
20-CQSB25-75DC

SMC CORP OF AMERICA
20-CQSB25-75DC

20-CQSB25-75DC
MI ITEM #08261986
MFR #20-CQSB25-75DC
Price$74.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-CQSB25-75DC

20-CQSB25-75DC
MI ITEM #08261986
MFR #20-CQSB25-75DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Stroke
    75

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Cylinder Style
    Compact
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
  • Type
    Compact

Overview

Mfr description
20-CQSB25-75DC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought