Overview
Mfr description
3MM216WI QUL QUAD SET
- Ball Type: STEEL
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 1.448 Kg 3.19 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 3MM216WICRDUH 3MM216WICRDUL 3MM216WICRDUM 3MM216WICRDUX 3MM216WICRQU A4036 3MM216WICRQUH 3MM216WICRQUL 3MM216WICRQUM 3MM216WICRQUX 3MM216WICRSUH 3MM216WICRSUL 3MM216WICRSULFS637 3MM216WICRSUM 3MM216WICRSUX 3MM216WICRTUH 3MM216WICRTUL 3MM216WICRTUM 3MM216WICRTUX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796335950
- UPC_NO087796335950
- Description3MM216WI QUL QUAD SET
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data