Motion
HMF2-1.5K-B7-B7

BOSTON GEAR
HMF2-1.5K-B7-B7

Helical Ratio Multiplier - 1.5:1 Ratio, C-Face Quill Input, 0.8750 in Input Size, 140TC Input Frame Size, C-Face Quill Output, 0.8750 in Output Size, 140TC Output Frame Size, 13.60 hp @ 1750 rpm Max HP, 1167 rpm Output
MI ITEM #08262613
MFR #HMF2-1.5K-B7-B7
Price$1,751.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMF2-1.5K-B7-B7

Helical Ratio Multiplier - 1.5:1 Ratio, C-Face Quill Input, 0.8750 in Input Size, 140TC Input Frame Size, C-Face Quill Output, 0.8750 in Output Size, 140TC Output Frame Size, 13.60 hp @ 1750 rpm Max HP, 1167 rpm Output
MI ITEM #08262613
MFR #HMF2-1.5K-B7-B7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,751.21/each

Specifications

Dimensions

  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    Size 2
  • NEMA / IEC Frame Size
    140TC
  • Output Frame Size
    140TC
  • Output Size
    0.8750 in
  • Ratio
    1.5:1
  • Service Factor
    1.0

Details

  • Housing Material
    Cast Iron Gray Paint
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Max Input Horsepower
    13.60 hp @ 1750 rpm
  • Output RPM
    1167 rpm
  • Output Torque
    712 in/lb
  • Output Type
    C-Face Quill
  • Overhung Load Capacity
    750 lb
  • Series
    HMF
  • UPC_NO
    884107120683

Overview

Mfr description
HMF2-1.5K-B7-B7 GEARBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought