Motion
ZPR16FS-04-B5

SMC CORP OF AMERICA
ZPR16FS-04-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #08262695
MFR #ZPR16FS-04-B5
Price$43.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR16FS-04-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #08262695
MFR #ZPR16FS-04-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.15/each

Specifications

Dimensions

  • Mounting Thread Size
    Female Thread M5 x 0.8
  • Overall Weight
    18 g
  • Pad Diameter
    16 mm
  • Weight
    18 g

Details

  • Pad Material
    Silicon Rubber
  • Vacuum Entry Type
    One-touch Fitting 4 mm Tube

Overview

Mfr description
ZPR16FS-04-B5 SWINGING PAD W/O BUFFER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought