Motion
89312

NTN
89312

Thrust Cylindrical Roller Bearing - Type 893
Mi Item #08262865
MFR #89312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
89312

Thrust Cylindrical Roller Bearing - Type 893
Mi Item #08262865
MFR #89312

Mfr description
89312
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1.100 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.551 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Aluminum Alloy
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    2700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    36500 lbf
  • Radial Static Load Capacity
    135000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)