Motion
225642

GRACO INC
225642

225642
Mi Item #08262990
MFR #225642
Price$3,302.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
225642

225642
Mi Item #08262990
MFR #225642

Mfr description
225642 FIRE-BALL 300 5:1 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,302.70/each

Specifications

Dimensions

  • Outlet Port Size
    1/2 in NPT

Details

  • Applications
    Industrial, Oil
  • Body Material
    Aluminum
  • Discharge
    1/2 in NPT
  • Max Air Supply Pressure
    180 psi
  • Max Pressure
    900 psi
  • Motor Option
    Pneumatic
  • O Ring Material
    Buna-N
  • Pump Body Material
    Aluminum
  • Supp Product Iom Eng Link
  • Type Design
    Piston Pump Package
  • Wetted Materials
    Aluminum, Buna-N, Polyurethane, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)