Motion
CE1B20-75-M9BWSDPC

SMC CORP OF AMERICA
CE1B20-75-M9BWSDPC

CE1B20-75-M9BWSDPC
Mi Item #08263112
MFR #CE1B20-75-M9BWSDPC
Price$611.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE1B20-75-M9BWSDPC

CE1B20-75-M9BWSDPC
Mi Item #08263112
MFR #CE1B20-75-M9BWSDPC

Mfr description
CE1B20-75-M9BWSDPC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.82/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    Bore-No Cushion
  • Auto-Switch
    Yes
  • Bracket 1
    Tapped On Both Sides
  • Cushion Type
    12~32 Bore-No Cushion, 40~63 Bore-Cushion Both Sides
  • Cylinder Style
    Stroke Reading Cylinder
  • Cylinder Suffix
    M9BWSDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Tapped On Both Sides
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    2 Wire, 2-Color Indication, M12-4 Pin Connector), M9Bw-Solid State, Sdpc (0.5M Cord Length
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CE1
  • Special Applications
    Stroke reading cylinder with position feedback
  • Type
    Stroke Reading Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)