Motion
MGGMB25-75-HL

SMC CORP OF AMERICA
MGGMB25-75-HL

MGG GUIDED CYLINDER with 25 mm Bore Size
Mi Item #08263242
MFR #MGGMB25-75-HL
Price$481.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB25-75-HL

MGG GUIDED CYLINDER with 25 mm Bore Size
Mi Item #08263242
MFR #MGGMB25-75-HL

Mfr description
MGGMB25-75-HL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.41/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    End Lock
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    HL
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    End Lock Head
  • Locking Position
    End of Stroke Retracted
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Ball Bush Bearing, Manual Release Locking, Rear Locking
  • Piping Type
    Direct
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Safety Options
    End Lock
  • Series
    MGG
  • Special Applications
    Drop prevention
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)