Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- End 3 Size1/4 in
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe Swivel, Female Pipe
- End 1 Thread1/4-18 NPTF
- End 2 StyleFemale Pipe Swivel, Female Pipe
- End 2 Thread1/4-18 NPSM
- End 3 StyleFemale Pipe Swivel, Female Pipe
- End 3 Thread1/4-18 NPSM
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series1602
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)