Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke6.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDetachable Clevis Mounting
- Product TypeTie Rod Air Cylinders
- SeriesFCQN
Overview
Mfr description
FCQN-11-20P2-06A-CC2 CYLINDER