Motion
12516
Bandanas, Tie Hats & Skull Cap - Chill-Its, Color: Black
Mi Item #08263789
MFR #12516
Price$10.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandanas, Tie Hats & Skull Cap - Chill-Its, Color: Black
Mi Item #08263789
MFR #12516

Mfr description
6630 CHILL-ITS BLACK HARD HAT
  • The Chill-Its® 6630 Skull Cap is a low-profile cap featuring a wide, absorbent terry cloth sweatband to manage perspiration away from your eyes, face and glasses. The Hi-Cool® moisture management performance fabric is stretchy to fit most heads and can be worn under a hard hat or on its own to provide sun-blocking protection. This cap is available in multiple colors, including hi-vis lime for increased visibility in low-light environments. The low-profile design fits comfortably under a hard hat or helmet and is great for construction workers, landscaping, roofing, or anybody working in the heat. Can also be used to reduce the risk of heat stress while mountain biking, motorcycling, gardening, hiking, playing sports and more.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.76/each

Specifications

Dimensions

  • Length
    5.5 in
  • Width
    0.25 in

Details

  • Closure Type
    Slide On
  • Color
    Black
  • Cooling Method
    Absorptive
  • Country of Origin
    IDN
  • Description
    6630 Black Skull Cap - Terry Cloth
  • Group & Class
    Cooling
  • Includes
    1 Skull Cap
  • Material
    Polyester
  • Product Line
    Chill-Its
  • Series
    Absorptive
  • UPC_NO
    720476125167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)