Motion
CM2L40-550Z
40 mm Bore Diameter, 550 Stroke Length
Mi Item #08263826
MFR #CM2L40-550Z
Price$122.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 mm Bore Diameter, 550 Stroke Length
Mi Item #08263826
MFR #CM2L40-550Z

Mfr description
CM2L40-550Z CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.71/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    550

Details

  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
  • Spec Sheet
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)