Motion
ZP3-06UMN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
Mi Item #08263851
MFR #ZP3-06UMN
Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
Mi Item #08263851
MFR #ZP3-06UMN

Mfr description
ZP3-06UMN
  • Overall length shortened
  • Compact buffer body
  • Wide selection of piping
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.70/each

Specifications

Dimensions

  • Overall Weight
    0.3 g
  • Pad Diameter
    6 mm
  • Weight
    0.3 g

Details

  • Pad Material
    NBR
  • Pad Type
    Flat with Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)