Motion
HG-501D
Master® Heat Gun - Corded, 120 V, 14.5 A, 1740 W Power Rating, Fixed Temperature Setting
MI ITEM #08264110
MFR #HG-501D
Price$214.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master® Heat Gun - Corded, 120 V, 14.5 A, 1740 W Power Rating, Fixed Temperature Setting
MI ITEM #08264110
MFR #HG-501D

Mfr description
HG-501D HEAT GUN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.59/each

Specifications

Dimensions

  • Cord Length
    6 ft
  • Tool Weight
    3.7 lbs
  • Wattage
    1740 W

Details

  • Amperage
    14.5 A
  • Material
    Aluminum
  • Maximum Air Flow
    27 cfm
  • Maximum Temperature
    1200 °F
  • Power Rating
    14.5 A, 120 V, 1740 W
  • Power Source
    Corded
  • Temperature Setting Style
    Fixed
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)