Motion
HG-301D-00-MC

Master Appliance
HG-301D-00-MC

Master® Heat Gun - Corded, 120 V, 12 A, 1440 W Power Rating, Fixed Temperature Setting
MI ITEM #08264112
MFR #HG-301D-00-MC
List Price$334.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Master Appliance
HG-301D-00-MC

Master® Heat Gun - Corded, 120 V, 12 A, 1440 W Power Rating, Fixed Temperature Setting
MI ITEM #08264112
MFR #HG-301D-00-MC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$334.25/each for your price

Overview

Mfr description
HG-301D-00-MC HEAT GUN

Specifications

  • Power Source
    Corded
  • Power Rating
    12 A, 120 V, 1440 W
  • Temperature Setting Style
    Fixed
  • Maximum Temperature
    800 °F
  • Maximum Air Flow
    27 cfm
  • Amperage
    12 A
  • Cord Length
    6 ft
  • Voltage
    120 V
  • Tool Weight
    3.7 lbs
  • Material
    Aluminum
  • Wattage
    1440 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text