Motion
HG-301D-00-K

Master Appliance
HG-301D-00-K

Master® Heat Gun Kit - Corded, 120 V, 12 A, 1440 W Power Rating, Fixed Temperature Setting
Mi Item #08264115
MFR #HG-301D-00-K
Price$351.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Master Appliance
HG-301D-00-K

Master® Heat Gun Kit - Corded, 120 V, 12 A, 1440 W Power Rating, Fixed Temperature Setting
Mi Item #08264115
MFR #HG-301D-00-K

Mfr description
HG-301D-00-K HEAT GUN KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.78/each

Specifications

Dimensions

  • Cord Length
    6 ft
  • Tool Weight
    3.7 lbs
  • Wattage
    1440 W

Details

  • Amperage
    12 A
  • Includes
    Master® Heat Gun, Reducer Attachment, Rugged Plastic Storage Case, Shrink Attachment, Spreader Attachment
  • Material
    Aluminum
  • Maximum Air Flow
    27 cfm
  • Maximum Temperature
    800 °F
  • Power Rating
    12 A, 120 V, 1440 W
  • Power Source
    Corded
  • Temperature Setting Style
    Fixed
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)