Motion
VT-752D-02
Varitemp® Heat Gun - Corded, 220 V, 9 A, 1980 W Power Rating, Variable Temperature Setting
Mi Item #08264121
MFR #VT-752D-02
Price$424.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Varitemp® Heat Gun - Corded, 220 V, 9 A, 1980 W Power Rating, Variable Temperature Setting
Mi Item #08264121
MFR #VT-752D-02

Mfr description
VT-752D-02 HEAT GUN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.12/each

Specifications

Dimensions

  • Cord Length
    6 ft
  • Tool Weight
    3.7 lbs
  • Wattage
    1980 W

Details

  • Amperage
    9 A
  • Material
    Aluminum
  • Maximum Air Flow
    27 cfm
  • Maximum Temperature
    1200 °F
  • Minimum Temperature
    100 °F
  • Power Rating
    9 A, 220 V, 1980 W
  • Power Source
    Corded
  • Temperature Setting Style
    Variable
  • Voltage
    220 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)