Motion
VT-751D-00-K

Master Appliance
VT-751D-00-K

Varitemp® Heat Gun Kit - Corded, 120 V, 14.5 A, 1740 W Power Rating, Variable Temperature Setting
MI ITEM #08264122
MFR #VT-751D-00-K
Your Price$441.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Master Appliance
VT-751D-00-K

Varitemp® Heat Gun Kit - Corded, 120 V, 14.5 A, 1740 W Power Rating, Variable Temperature Setting
MI ITEM #08264122
MFR #VT-751D-00-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$441.88/each(List $508.16)

Overview

Mfr description
VT-751D-00-K HEAT GUN KIT

Specifications

  • Power Source
    Corded
  • Power Rating
    14.5 A, 120 V, 1740 W
  • Temperature Setting Style
    Variable
  • Minimum Temperature
    100 °F
  • Maximum Temperature
    1200 °F
  • Maximum Air Flow
    27 cfm
  • Amperage
    14.5 A
  • Cord Length
    6 ft
  • Voltage
    120 V
  • Tool Weight
    3.7 lbs
  • Includes
    Reducer Attachment, Rugged Plastic Storage Case, Shrink Attachment, Spreader Attachment, Varitemp® Heat Gun
  • Material
    Aluminum
  • Wattage
    1740 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text