Motion
7040DU
70 mm Bore, 40 mm Length, Metal-Polymer Composite Material
MI ITEM #08264238
MFR #7040DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
70 mm Bore, 40 mm Length, Metal-Polymer Composite Material
MI ITEM #08264238
MFR #7040DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7040DU METAL-POLYMER - DU

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Dry-Running Capability
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    70 mm
  • Overall Length
    40 mm
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    DU Self-Lubricating Metal-Polymer Composite Sleeve Bearing
  • Max PV Dry (psi x fpm)
    50000
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Backing Material
    Steel
  • Series
    DU
  • Group & Class
    Filled PTFE Lined
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    75 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    2.7559 in, 70 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    7040DU
  • RoHs Compliance
    No
  • Measurement Standard
    Metric
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text