Motion
7100175520 CLEAN & STRIP XT PRO XTRA CUT DISC 4-1/2 X 5/8-11 A XCS 10/CASE

3M
7100175520 CLEAN & STRIP XT PRO XTRA CUT DISC 4-1/2 X 5/8-11 A XCS 10/CASE

Sanding Disc - 4.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Green Color
Mi Item #08264382
MFR #7100175520 CLEAN & STRIP XT PRO XTRA CUT DISC 4-1/2 X 5/8-11 A XCS 10/CASE
Price$22.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100175520 CLEAN & STRIP XT PRO XTRA CUT DISC 4-1/2 X 5/8-11 A XCS 10/CASE

Sanding Disc - 4.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Green Color
Mi Item #08264382
MFR #7100175520 CLEAN & STRIP XT PRO XTRA CUT DISC 4-1/2 X 5/8-11 A XCS 10/CASE

Mfr description
7100175520 CLEAN & STRIP XT PRO XTRA CUT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes heavy rust, thick paint, corrosion and cleans welds
  • Aluminum oxide mineral aggressively removes top layer and cleans to the bare metal underneath
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.24/each

Specifications

Dimensions

  • Disc Diameter  
    4.5000 in
  • Overall Diameter
    4.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-woven
  • Color
    Green
  • Manufacturer Upc Number
    00638060210505
  • Mounting Type
    Threaded
  • UPC_NO
    00638060210505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)