Motion
98108797

Apache
98108797

Pressure Washer Water Hose - 25 ft Length, 200 psi, 5/8 in ID
MI ITEM #08264472
MFR #98108797
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
98108797

Pressure Washer Water Hose - 25 ft Length, 200 psi, 5/8 in ID
MI ITEM #08264472
MFR #98108797

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
98108797 5/8"X25' RUBR WATER HS
  • Heavy-duty, industrial water hose ideal for tough environments
  • Resistant to abrasion, heat, sunlight, ozone, and weathering
  • Coupled with brass garden hose thread fittings
  • Bend restrictor on inlet end to prevent damage from kinking at coupling

Specifications

  • Material
    EPDM
  • Length
    25 ft
  • Operating Pressure
    200 psi
  • Color
    Black
  • Inside Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text