Motion
98388085

Apache
98388085

Pressure Washer Hose - 50 ft Length, 3000 psi, 3/8 in ID
MI ITEM #08264691
MFR #98388085
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
98388085

Pressure Washer Hose - 50 ft Length, 3000 psi, 3/8 in ID
MI ITEM #08264691
MFR #98388085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
98388085 3/8"X50' 3000# PW HS
  • 3000 PSI hose designed for hot and cold water applications
  • Abrasion and medium oil resistance
  • Fits most cold water pressure washers with 3/8" pipe x male swivel thread fittings
  • Bend restrictor prevents damage from kinking at the coupling

Specifications

  • Material
    Nitrile
  • Length
    50 ft
  • Operating Pressure
    3000 psi
  • Color
    Black
  • Inside Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text