Motion
10085560

Apache
10085560

Pressure Washer Hose - 25 ft Length, 4000 psi, 3/8 in ID
MI ITEM #08264696
MFR #10085560
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
10085560

Pressure Washer Hose - 25 ft Length, 4000 psi, 3/8 in ID
MI ITEM #08264696
MFR #10085560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10085560 3/8"X25' 4000# PW HS
  • 4000 PSI hose designed for hot and cold water applications
  • Abrasion and medium oil resistance
  • Fits most cold water pressure washers with male metric fittings
  • Bend restrictor prevents damage from kinking at the coupling
  • OEM quality

Specifications

  • Material
    Nitrile
  • Length
    25 ft
  • Operating Pressure
    4000 psi
  • Color
    Black
  • Inside Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text