Motion
10085590

Apache
10085590

Pressure Washer Hose - 25 ft Length, 3700 psi, 5/16 in ID
MI ITEM #08264702
MFR #10085590
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
10085590

Pressure Washer Hose - 25 ft Length, 3700 psi, 5/16 in ID
MI ITEM #08264702
MFR #10085590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10085590 5/16"X25' 3700# PRESS WASH HS
  • 3700 PSI hose designed for most cold water applications
  • 60% lighter than standard rubber
  • Fits most cold water pressure washers with metric connections
  • Bend restrictor prevents damage from kinking at the coupling
  • OEM quality hose with male metric adapter included

Specifications

  • Material
    Thermoplastic Rubber
  • Length
    25 ft
  • Operating Pressure
    3700 psi
  • Color
    Black
  • Inside Diameter
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text