Specifications
Dimensions
- Hose Weight6 lb/50ft
- Length50 ft
- Minimum Bend Radius0.75 in
- Nominal Hose Inner Diameter3/8 in
- Nominal Hose Outer Diameter0.58 in
Details
- ColorYellow
- Hose Covering MaterialOil Resistant RMA Class A Rubber
- Hose Reinforcement TypePolyester Braid
- Hose TypeAir Hose
- Inlet End Fitting Type1/4 NPT Male
- Inner Tube MaterialOil Resistant RMA Class A Rubber
- ManufacturerName (description attribute)Apache
- Operating Temperature Range-40 to 212 °F
- Outlet End Fitting Type1/4 NPT Male
- Typical ApplicationsIndustrial
- UPC_NO725559311635
- Working Pressure300 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)