Motion
99000220-C

Apache
99000220-C

Automatic Battery-Operated Siphon Pump - 2.6 gpm
MI ITEM #08265104
MFR #99000220-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
99000220-C

Automatic Battery-Operated Siphon Pump - 2.6 gpm
MI ITEM #08265104
MFR #99000220-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99000220-C BATTERY SIPHON PUMP
  • Transfer 2.6 GPM with the flip of a switch
  • Applicable for many uses in both recreational and home applications
  • Features a battery operated submersible motor
  • Ideal for transfering gasoline, kerosene, diesel, light oils, and cooking oils
  • Includes battery operated pump and 40" discharge tube

Specifications

  • Type Design
    Submersible Fuel/Oil
  • Maximum Flow Rate
    2.6 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text