Motion
99023677

Apache
99023677

Pressure Washer Gun Kit - 2600 psi
MI ITEM #08265109
MFR #99023677
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
99023677

Pressure Washer Gun Kit - 2600 psi
MI ITEM #08265109
MFR #99023677

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Operating Pressure
    2600 psi

Details

  • Includes
    2600 PSI Gun, Hose, Variable Spray Nozzle, Male Metric Adapter

Overview

Mfr description
99023677 2600# PW GUN KIT
  • 2600 PSI gun kit with gun, hose, variable nozzle, and male metric adapter
  • Variable wand with nozzle adjusts from 0° to 80° at low/soaping and high pressure settings
  • 2600 PSI hose designed for most cold water applications
  • Hose is 60% lighter than standard rubber
  • For use with most gas and electric cold water pressure washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought