Motion
99023686

Apache
99023686

Pressure Washer Gun & Adapter Kit - 4000 psi
MI ITEM #08265114
MFR #99023686
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
99023686

Pressure Washer Gun & Adapter Kit - 4000 psi
MI ITEM #08265114
MFR #99023686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99023686 4000# MET PW GUN & ADPT KIT
  • Replacement 4000 PSI gun kit with four adapters
  • Safety triggler lock prevents accidental spraying
  • Includes: female metric adapter, 3/8" quick disconnect socket adapter, and 1/4" and 3/8" male pipe thread adapter
  • Desgined for use with metric pressure washers and accessories

Specifications

  • Operating Pressure
    4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text