Motion
99023692

Apache
99023692

Pressure Washer Gun & Adapter Kit - 4500 psi
MI ITEM #08265117
MFR #99023692
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
99023692

Pressure Washer Gun & Adapter Kit - 4500 psi
MI ITEM #08265117
MFR #99023692

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99023692 4500# PW PISTOL GUN & ADPT KIT
  • Lightweight 4500 PSI pressure washer gun is designed for high pressure units
  • Used with cold and hot water high pressure washers
  • 3/8" female pipe thread inlet
  • 1/4" female pipe thread outlet
  • Safety trigger lock helps prevent accidental spraying

Specifications

  • Operating Pressure
    4500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text