Specifications
Dimensions
- Container Size1 gal (US)
Details
- Additional Details1 Gallon of Concentrate Yields Up to 5 Gallons of Cleaning Solution
- Application InstructionsUse With Pressure Washer
- Concentration1:5
- FormConcentrate
- Indoor Outdoor UseOutdoor
- Package Quantity4
- Product TypesCleaner
- UPC_NO725559657498
Overview
Mfr description
99002122 AG & INDUSTRIAL 1:5 PW CLNR
- Ultimate wash for household, agricultural, and industrial outdoor power equipment
- Ideal on lawn mowers, trimmers, tractors, combines, planters, etc.
- Makes 5 gallons of pressure washer concentrate
- Contains carnauba wax for added shine and protection